Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 320S-RBU125

5.00 (1)
Item.#
08015244
Mfr.#
320S-RBU125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Rust in the food factory, store, and office, etc. Platform truck and instrument used in the environment that hates corrosion.
Finishing (Metal Compatibletings)
Stainless
Eccentricity E (mm)
38
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102
Model
320S Swivel
Allowable Load (daN)
150
Wheel No.
434S0S-RBU
Brake
None
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
102
Wheel Width (mm)
38
Wheel Diameter D (phi mm)
125
Material (Wheel)
Nylon wheel rubber winding wheels (roller bearing input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of salted warfare container
5
From Japan
On 2016-02-11 00:07:56
Because it is all stainless steel it will not rust. Also, because it comes with a bearing, even heavy objects of 300 kg can be carried smoothly. It is likely to be used for many years in the future.