Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 320S-RBU150

5.00 (1)
Item.#
08015253
Mfr.#
320S-RBU150
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Rust in the food factory, store, and office, etc. Platform truck and instrument used in the environment that hates corrosion.
Finishing (Metal Compatibletings)
Stainless
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
117
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Wheel No.
434S0S-RBU
Brake
None
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Model
320S Swivel
Allowable Load (daN)
160
Material (Wheel)
Nylon wheel rubber winding wheels (roller bearing input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of salted seaweed container
5
From Japan
On 2016-02-11 00:07:56
It does not rust because all stainless steel. Also, because Bearing, also heavy thing of about 300 kg, and carry smoothly. Even we could use for many years in the future.