Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 320SR-NRB100

Item.#
08015262
Mfr.#
320SR-NRB100
Package Qty.
1PC
Ship pack of
1
52.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429S0S-NRB
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
-
Attachment Height H (mm)
132
Finishing (Metal Compatibletings)
Allstainlesssteel
Model
320SRfixedcars
Brake
None
Shape
Fixedcars
Allowable Load (daN)
120
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x45(90x50)
Mounting Seat A x B (mm)
110x78
Wheel Width (mm)
29
Material (Wheel)
Nylonpiecewheels(rollerbearinginput)