Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 320SR-NRB125

Item.#
08015271
Mfr.#
320SR-NRB125
Package Qty.
1PC
Ship pack of
1
73.73 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Wheel No.
429S0S-NRB
Wheel Diameter D (phi mm)
125
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x56(112x53)
Mounting Seat A x B (mm)
140x94
Wheel Width (mm)
35
Material (Wheel)
Nylon piece wheels (roller bearing input)
Brake
None
Allowable Load (daN)
150
Attachment Height H (mm)
168
Finishing (Metal Compatibletings)
All stainless steel
Model
320SR fixed cars