Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 320SR-NRB150

Item.#
08015287
Mfr.#
320SR-NRB150
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
429S0S-NRB
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x56(112x53)
Mounting Seat A x B (mm)
140x94
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
150
Material (Wheel)
Nylon piece wheels (roller bearing input)
Brake
None
Attachment Height H (mm)
190
Finishing (Metal Compatibletings)
All stainless steel
Model
320SR fixed cars
Allowable Load (daN)
160