Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 320SR-NRB75

Item.#
08015314
Mfr.#
320SR-NRB75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Wheel No.
429S0S-NRB
Wheel Diameter D (phi mm)
75
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x28
Mounting Seat A x B (mm)
70x47
Wheel Width (mm)
25
Mounting Hole Diameter P(mm)
8.8
Brake
None
Allowable Load (daN)
80
Attachment Height H (mm)
93
Finishing (Metal Compatibletings)
All stainless steel
Model
320SR fixed cars
Material (Wheel)
Nylon piece wheels (roller bearing input)