Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster
  • 400S Swivel Caster
  • 400S Swivel Caster

400S Swivel Caster 400S-NRB100

5.00 (2)
Item.#
08015323
Mfr.#
400S-NRB100
Package Qty.
1PC
Ship pack of
1
33.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429S-NRB
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Mounting Dimentsion X x Y(X1 x Y2)(mm)
70x70(80x80)
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Mounting Dimentsion X x Y(X' x Y')(mm)
70x70(80x80)
Model
400SSwivel
Brake
None
Shape
Swivel
Eccentricity E (mm)
35
Attachment Height H (mm)
140
Mounting Seat A x B (mm)
108x108
Wheel Width (mm)
29
Mounting Hole Diameter P(mm)
11
Material (Wheel)
Nylonpiecewheels(radialballbearinginput)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of the truck caster
5
From Japan
On 2016-01-15 19:21:18
A very smooth rotation of the ball, Bearing, a feeling of use has been firmly body is a good feeling.
This review is about item#08015341.
Transportation
5
From Japan
On 2013-06-26 00:45:49
Also carriage gave a caster of rubber wheels have been used, but there is possible to transport things to temporarily overweight, rubber collapse that it is a rubber wheel, there was a drawback that it does not work caught. This is made of wheels nylon resin, because it has become quite hard the wheels, there is no collapse of the above, you can comfortably use.
This review is about item#08015323.