Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400S Swivel Caster
  • 400S Swivel Caster
  • 400S Swivel Caster

400S Swivel Caster 400S-NRB150

5.00 (2)
Item.#
08015341
Mfr.#
400S-NRB150
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429S-NRB
Attachment Height H (mm)
199
Mounting Seat A x B (mm)
130x130
Wheel Width (mm)
35
Model
400S Swivel
Allowable Load (daN)
160
Mounting Dimentsion X x Y(X1 x Y2)(mm)
90x90(100x100)
Brake
None
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X' x Y')(mm)
90x90(100x100)
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Material (Wheel)
Nylon piece wheels (radial ball bearing input)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of truck casters
5
From Japan
On 2016-01-15 19:21:18
Rolling is very smooth with ball bearing, body is solid and feeling of use is good feeling.
This review is about item#08015341.
Transportation
5
From Japan
On 2013-06-26 00:45:49
We also use trucks with casters with rubber wheels, but we temporarily carry objects that weighed over, and with rubber wheels there was a drawback that rubber collapsed and it caught and does not move. Here the wheel is made of nylon resin, it has become quite hard wheels, so it can be used comfortably without the above collapse.
This review is about item#08015323.