Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster
  • 400S Swivel Caster
  • 400S Swivel Caster

400S Swivel Caster 400S-NRB200

5.00 (2)
Item.#
08015357
Mfr.#
400S-NRB200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Wheel No.
429S-NRB
Allowable Load (daN)
220
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x100(112x112)
Turning Radius (mm)
156
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X' x Y')(mm)
100x100(112x112)
Wheel Diameter D (phi mm)
200
Brake
None
Eccentricity E (mm)
55
Attachment Height H (mm)
240
Mounting Seat A x B (mm)
140x140
Wheel Width (mm)
44
Model
400S Swivel
Material (Wheel)
Nylon piece wheels (radial ball bearing input)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of truck casters
5
From Japan
On 2016-01-15 19:21:18
Rolling is very smooth with ball bearing, body is solid and feeling of use is good feeling.
This review is about item#08015341.
Transportation
5
From Japan
On 2013-06-26 00:45:49
We also use trucks with casters with rubber wheels, but we temporarily carry objects that weighed over, and with rubber wheels there was a drawback that rubber collapsed and it caught and does not move. Here the wheel is made of nylon resin, it has become quite hard wheels, so it can be used comfortably without the above collapse.
This review is about item#08015323.