Buy more than* S$200* and get FREE SHIPPING

  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel

420K Plug-Caster Swivel Caster, Nylon Wheel 420K-N100

5.00 (2)
Item.#
08015436
Mfr.#
420K-N100
Package Qty.
1PC
Ship pack of
1
14.19 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38.5
Model
420K Swivel
Allowable Load (daN)
60
Attachment Height H (mm)
122
Wheel No.
429E-N
Wheel Width (mm)
25
Brake
None
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32.0
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Nylon piece wheels
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Caster for the oil drain
5
From Japan
On 2014-08-11 13:37:43
Caster did not know if they sell to where I'm glad there to Monotaro's.
This review is about item#08015454.
Use in a chair.
5
From Japan
On 2011-10-02 21:43:37
I had previously used the rubber casters, but slip felt heavy. Slip After you have nylon wheels are now well. It survives because it does not even dirty tile.
This review is about item#08015454.