Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel

420K Plug-Caster Swivel Caster, Nylon Wheel 420K-N40

5.00 (2)
Item.#
08015445
Mfr.#
420K-N40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38.5
Turning Radius (mm)
41
Finishing (Metal Compatibletings)
Chrome plating
Model
420K Swivel
Allowable Load (daN)
30
Attachment Height H (mm)
56
Brake
None
Wheel No.
429G-N
Material (Wheel)
Nylon piece wheels
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
20.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Castors for oil drain
5
From Japan
On 2014-08-11 13:37:43
I was happy to have met Monotaro who did not know where the casters were selling.
This review is about item#08015454.
I use it for a chair.
5
From Japan
On 2011-10-02 21:43:37
I used rubber casters before, but I felt the slide was heavy. I made slippery feeling better with nylon wheels. Because the tiles do not get dirty, it is saved.
This review is about item#08015454.