Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel

420K Plug-Caster Swivel Caster, Nylon Wheel 420K-N65

5.00 (2)
Item.#
08015463
Mfr.#
420K-N65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38.5
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
24
Turning Radius (mm)
58
Finishing (Metal Compatibletings)
Chrome-plated
Material (Wheel)
Nylonpiecewheels
Model
420KSwivel
Brake
None
Allowable Load (daN)
40
Attachment Height H (mm)
81
Wheel No.
429E-N
Wheel Width (mm)
21
Shaft Diameter T(mm)
11
Shape
Swivel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Castors for oil drain
5
From Japan
On 2014-08-11 13:37:43
I was happy to have met Monotaro who did not know where the casters were selling.
This review is about item#08015454.
I use it for a chair.
5
From Japan
On 2011-10-02 21:43:37
I used rubber casters before, but I felt the slide was heavy. I made slippery feeling better with nylon wheels. Because the tiles do not get dirty, it is saved.
This review is about item#08015454.