Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel
  • 420K Plug-Caster Swivel Caster, Nylon Wheel

420K Plug-Caster Swivel Caster, Nylon Wheel 420K-N75

5.00 (2)
Item.#
08015472
Mfr.#
420K-N75
Package Qty.
1PC
Ship pack of
1
8.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38.5
Allowable Load (daN)
50
Attachment Height H (mm)
91
Wheel No.
429E-N
Wheel Width (mm)
21
Model
420K Swivel
Brake
None
Eccentricity E (mm)
29.0
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Nylon piece wheels
Wheel Diameter D (phi mm)
75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Caster for the oil drain
5
From Japan
On 2014-08-11 13:37:43
Caster did not know if they sell to where I'm glad there to Monotaro's.
This review is about item#08015454.
Use in a chair.
5
From Japan
On 2011-10-02 21:43:37
I had previously used the rubber casters, but slip felt heavy. Slip After you have nylon wheels are now well. It survives because it does not even dirty tile.
This review is about item#08015454.