Buy more than* S$200* and get FREE SHIPPING

  • 405/15A Swivel Caster, Rubber Car, With Stopper
  • 405/15A Swivel Caster, Rubber Car, With Stopper
  • 405/15A Swivel Caster, Rubber Car, With Stopper

405/15A Swivel Caster, Rubber Car, With Stopper 40515A-30R50

5.00 (2)
Item.#
08015515
Mfr.#
40515A-30R50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
60
Screw T
M12x1.25
Wheel No.
405
Model
405 15A Swivel
Allowable Load (daN)
25
Material (Wheel)
Rubber integrated wheelsResin bush
Eccentricity E (mm)
20.0
Attachment Height H (mm)
69
Brake
Per
Wheel Diameter D (phi mm)
50
Finishing (Metal Compatibletings)
Chrome-plated handle finish UNIQLO over rhodium plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-02-18 19:05:56
Indeed hammer caster, has been used without any problems.
This review is about item#8015497.
It is a substitute for things attached now
5
From Japan
On 2015-05-08 23:01:42
Rotation is smooth and easy to use
This review is about item#08227791.