Buy more than* S$200* and get FREE SHIPPING

  • 405 15P Swivel Caster, Urethane Wheel) With Stopper
  • 405 15P Swivel Caster, Urethane Wheel) With Stopper
  • 405 15P Swivel Caster, Urethane Wheel) With Stopper

405 15P Swivel Caster, Urethane Wheel) With Stopper 40515P-UR40

5.00 (3)
Item.#
08015542
Mfr.#
40515P-UR40
Package Qty.
1PC
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Wheel No.
409
Mounting Dimensions XxY (mm)
40x20
Brake
With
Shape
Universal car S
Wheel Diameter D (phi mm)
40
Eccentricity E (mm)
21.0
Finishing (Metal Compatibletings)
Chrome-plated Handle is 3 Valence chromium chemical treatment finishing
Turning Radius (mm)
60
Mounting Seat A x B (mm)
51x31
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Model
405 15P Universal car
TRUSCO Part Number
367-0261
Allowable Load (daN)
25
Attachment Height H (mm)
58
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Furniture casters for exchange
5
From Japan
On 2015-07-18 16:33:48
Furniture will be moved comfortably in a very smooth rolling. It is very satisfactory.
This review is about item#08015551.
AV rack
5
From Japan
On 2014-08-28 20:32:52
The stopper with the two attached to both ends of the self-made AV rack. But move well to smooth a little hard stopper kana ...
Use the Interior
5
From Japan
On 2014-02-09 17:29:13
Slip is also good, and I want to continue to use in the products that are excellent in terms of safety because there is a stopper
This review is about item#08015542.