405 15P Swivel Caster, Urethane Wheel) With Stopper 40515P-UR50
(3)
Item.#
08015551
Mfr.#
40515P-UR50
Package Qty.
1PC
Ship pack of
1
Item Feature
Mounting Hole Diameter P(mm)
5.5
Wheel No.
409
Mounting Dimensions XxY (mm)
40x20
TRUSCO Part Number
367-0279
Allowable Load (daN)
30
Attachment Height H (mm)
67
Model
405 15P caster wheel
Finishing (Metal Compatibletings)
Chromium plating
Handle is 3 Valence chromium chemical treatment finishing
Turning Radius (mm)
60
Mounting Seat A x B (mm)
51x31
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
20.0
Brake
Included
Shape
Free wheel S
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
For furniture casters exchange
From Japan
On 2015-07-18 16:33:48
Very smooth rolling makes furniture feel comfortable. I am very satisfied.
AV rack
From Japan
On 2014-08-28 20:32:52
I attached two stopper attachment to both ends of my own AV rack. It moves smoothly smoothly, but the stopper is a bit hard ...
Used for interior
From Japan
On 2014-02-09 17:29:13
I also want to continue using products that are also excellent in terms of safety because of good slipping and stoppers
Customers Who Bought This Item Also Bought
Top