Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-NRB125

Item.#
08015594
Mfr.#
413SA-NRB125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
173
Wheel No.
429S
Brake
Per
Model
413SA Swivel
Material (Wheel)
Nylon (roller bearing input)
Allowable Load (daN)
150
Eccentricity E (mm)
38.0
Turning Radius (mm)
105
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
125
Finishing (Metal Compatibletings)
unichrome plating