Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-NRB150

Item.#
08015603
Mfr.#
413SA-NRB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Turning Radius (mm)
117
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41.0
Material (Wheel)
Nylon (roller bearing input)
Attachment Height H (mm)
196
Wheel No.
429S
Brake
Per
Model
413SA Swivel
Screw Dimensions T
M20x2.5
Finishing (Metal Compatibletings)
unichrome plating