Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-NRB50

Item.#
08015612
Mfr.#
413SA-NRB50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Turning Radius (mm)
68
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Eccentricity E (mm)
26.0
Finishing (Metal Compatibletings)
unichrome plating
Attachment Height H (mm)
74
Wheel No.
429S
Brake
Per
Model
413SA Swivel
Screw Dimensions T
M16x2.0
Material (Wheel)
Nylon (roller bearing input)