Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-NRB65

Item.#
08015621
Mfr.#
413SA-NRB65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Brake
Per
Model
413SA Swivel
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
89
Wheel No.
429S-NRB
Material (Wheel)
Nylon (roller bearing input)
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
29.0
Turning Radius (mm)
69
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment