Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-NRB75

Item.#
08015637
Mfr.#
413SA-NRB75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28.0
Turning Radius (mm)
69
Material (Wheel)
Nylon (roller bearing input)
Wheel No.
429S
Brake
Per
Model
413SA Swivel
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
97
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment