Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock

415MA, Swivel Caster, Rubber Wheel, Total Lock 4151MA-RB100

5.00 (1)
Item.#
08015761
Mfr.#
4151MA-RB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
100
Brake
Per
Model
415MA Swivel
Shaft Length L (mm)
40
Dimension V(mm)
117
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434MB-RB
Wheel Width (mm)
32
Allowable Load (daN)
70
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32.0
Attachment Height H (mm)
129
Turning Radius (mm)
83
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move
5
From Japan
On 2015-03-02 17:34:48
We used it for the trolley of the welding machine. very convenient.
This review is about item#08015795.