Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock

415MA, Swivel Caster, Rubber Wheel, Total Lock 4150MA-RB125

5.00 (1)
Item.#
08015777
Mfr.#
4150MA-RB125
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Brake
Per
Model
415MASwivel
Shaft Length L (mm)
20
Dimension V(mm)
123
Wheel No.
434MB-RB
Shape
SwivelT
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
80
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
34
Attachment Height H (mm)
154
Turning Radius (mm)
98
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
32
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move
5
From Japan
On 2015-03-02 17:34:48
We used it for the trolley of the welding machine. very convenient.
This review is about item#08015795.