Buy more than* S$200* and get FREE SHIPPING

  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock

415MA, Swivel Caster, Rubber Wheel, Total Lock 4150MA-RB75

5.00 (1)
Item.#
08015795
Mfr.#
4150MA-RB75
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Diameter D (phi mm)
75
Brake
Per
Model
415MA Swivel
Shaft Length L (mm)
20
Dimension V(mm)
108
Wheel No.
434MB-RB
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel Width (mm)
32
Allowable Load (daN)
60
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
30.0
Attachment Height H (mm)
106
Turning Radius (mm)
69
Finishing (Metal Compatibletings)
unichrome plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move
5
From Japan
On 2015-03-02 17:34:48
We used it for the trolley of the welding machine. very convenient.
This review is about item#08015795.