Buy more than* S$200* and get FREE SHIPPING

  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock
  • 415MA, Swivel Caster, Rubber Wheel, Total Lock

415MA, Swivel Caster, Rubber Wheel, Total Lock 4151MA-RB75

5.00 (1)
Item.#
08015804
Mfr.#
4151MA-RB75
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Attachment Height H (mm)
106
Turning Radius (mm)
69
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
32
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
30
Shaft Length L (mm)
40
Dimension V(mm)
108
Wheel No.
434MB-RB
Shape
SwivelT
Wheel Diameter D (phi mm)
75
Brake
Per
Model
415MASwivel
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Move
5
From Japan
On 2015-03-02 17:34:48
We used it for the trolley of the welding machine. very convenient.
This review is about item#08015795.