Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster with Brake
  • Swivel Caster with Brake
  • Swivel Caster with Brake

Swivel Caster with Brake 4152EN-PR75

Item.#
08015856
Mfr.#
4152EN-PR75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Spanner
19mm
Allowable Load (daN)
40
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Thickness t (mm)
Pipe round pivot bracket: 2.3
Wheel No.
430E
Mounting Method
Attachment plug
Material (Wheel)
Iron plate wheel rubber winding wheel / resin bush input
Shape
Freely cars S
Wheel Diameter D (phi mm)
75
Mounting Pipe Outer Diameter T (mm)
Phi38
Compatible Pipe Wall Thickness (mm)
Mounting Allowed to 1.8
Shaft Length L (mm)
52
Stopper
With
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome-plated finish (handle trivalent chromium chemical conversion treatment)
Wheel Width (mm)
21
Model
415EN freely cars