Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4152EU-R40

5.00 (1)
Item.#
08015865
Mfr.#
4152EU-R40
Package Qty.
1PC
Ship pack of
1
7.22 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi19 to phi21
Model
415EU Swivel
Shaft Length L (mm)
53
Stopper
With
Compatible Pipe Outer Diameter (inch)
7/8
Compatible Pipe Outer Diameter (mm)
22.2
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Wheel Diameter D (phi mm)
40
Mounting Method
Attachment plug
Allowable Load (daN)
25
Eccentricity E (mm)
20.0
Attachment Height H (mm)
60
Thickness t (mm)
Pipe wall thickness: 1.0 to 1.6
Turning Radius (mm)
51
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Material (Wheel)
Rubber integrated wheelsResin bush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School lab
5
From Japan
On 2015-08-21 17:20:32
I had to give up because it is for the treatment wagon that was acquired 25 years ago, but was saved really there is a caster that fit the size and specifications. Only underbody is a new article.
This review is about item#37964412.