Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4152EU-R50

5.00 (2)
Item.#
08015874
Mfr.#
4152EU-R50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Eccentricity E (mm)
21.0
Attachment Height H (mm)
68
Stopper
With
Compatible Pipe Outer Diameter (inch)
7/8
Compatible Pipe Outer Diameter (mm)
22.2
Wheel Diameter D (phi mm)
50
Mounting Method
Attachment plug
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Material (Wheel)
Rubber integrated wheelsResin bush
Model
415EU Swivel
Shaft Length L (mm)
53
Wheel Width (mm)
20
Thickness t (mm)
Pipe wall thickness: 1.0 to 1.6
Turning Radius (mm)
58
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi19 to phi21
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of tire storage shelves
5
From Japan
On 2018-03-09 16:24:53
A shelf to store the tire was made of steel pipe and L-shaped steel. I searched for a caster that fits the iron pipe for movement and it seems that it meets the dimensions and it is perfect and I am very satisfied when I install it.
This review is about item#8015874.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.