Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4155EU-R100

5.00 (1)
Item.#
08015901
Mfr.#
4155EU-R100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
32
Shape
SwivelS
Wheel Width (mm)
27
Thickness t (mm)
Pipe wall thickness: 1.2 to 2.0
Turning Radius (mm)
83
Wheel No.
425E
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi21 to phi23
Model
415EUSwivel
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)finishchromeplating
Shaft Length L (mm)
53
Attachment Height H (mm)
126
Stopper
With
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Wheel Diameter D (phi mm)
100
Mounting Method
Attachmentplug
Allowable Load (daN)
50
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Material (Wheel)
Integratedrubberwheelsresinbushinput
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.