Buy more than* S$200* and get FREE SHIPPING

  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel

Stainless 320Ea, Swivel Caster, Nylon Wheel 320EA-N100

Item.#
08016014
Mfr.#
320EA-N100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Screw T
M16x2.0
Stopper
Nothing
Wheel No.
429E
Mounting Method
Screw-in
Wheel Width (mm)
25
Material (Wheel)
Nylon
Model
320EASwivel
Shape
Swivel
Attachment Height H (mm)
126
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Allstainlesssteel
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32