Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR40

Item.#
08016023
Mfr.#
415A-UR40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
20
Shaft Length L (mm)
20
Stopper
With
Wheel No.
439G
Wheel Diameter D (phi mm)
40
Compatible Spanner
14mm
Allowable Load (daN)
30
Model
415A freely car
Shape
Freely car S
Attachment Height H (mm)
59
Turning Radius (mm)
51
Finishing (Metal Compatibletings)
The chrome-plated finish (steel plate)
Mounting Method
Screw-in
Wheel Width (mm)
16
Screw Dimensions T
W3 / 8 x 16 mountain
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels