|
Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR50
- Item.#
- 08016032
- Mfr.#
- 415A-UR50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Eccentricity E (mm)
- 21
- Shaft Length L (mm)
- 20
- Stopper
- Included
- Wheel No.
- 439G
- Wheel Diameter D (phi mm)
- 50
- Compatible Spanner
- 14mm
- Allowable Load (daN)
- 40
- Model
- 415A Universal car
- Shape
- Universal car S
- Attachment Height H (mm)
- 68
- Turning Radius (mm)
- 58
- Finishing (Metal Compatibletings)
- Chromium plating finish (sheet steel)
- Mounting Method
- Screw type
- Wheel Width (mm)
- 21
- Screw Dimensions T
- W3/8x16 thread
- Material (Wheel)
- Nylon wheel thermoplasticity urethane wheel
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought