Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR65

Item.#
08016041
Mfr.#
415A-UR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Model
415A Swivel
Shaft Length L (mm)
20
Stopper
With
Wheel No.
439E
Wheel Diameter D (phi mm)
65
Compatible Spanner
14mm
Allowable Load (daN)
40
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Turning Radius (mm)
62
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Screw-in
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel