Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel
  • Screw Type 415A Swivel Caster with Brake, Urethane Wheel

Screw Type 415A Swivel Caster with Brake, Urethane Wheel 415A-UR75

Item.#
08016057
Mfr.#
415A-UR75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Finishchromeplating(steelplate)
Mounting Method
Screw-in
Wheel Width (mm)
21
Screw Dimensions T
W3/8x16mountain
Eccentricity E (mm)
29
Shaft Length L (mm)
20
Stopper
With
Wheel No.
439E
Wheel Diameter D (phi mm)
75
Compatible Spanner
14mm
Allowable Load (daN)
50
Model
415ASwivel
Shape
SwivelS
Attachment Height H (mm)
95
Turning Radius (mm)
68
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel