Buy more than* S$200* and get FREE SHIPPING

  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel

Stainless 320Ea, Swivel Caster, Nylon Wheel 320EA-N125

Item.#
08016102
Mfr.#
320EA-N125
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
39
Shaft Length L (mm)
40
Attachment Height H (mm)
152
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Model
320EA Swivel
Screw T
M16x2.0
Stopper
Nothing
Wheel No.
429E
Mounting Method
Screw-in
Wheel Width (mm)
25
Material (Wheel)
Nylon