Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel

Stainless 320Ea, Swivel Caster, Nylon Wheel 320EA-N50

Item.#
08016111
Mfr.#
320EA-N50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
35
Screw T
M12x1.75
Stopper
Not available
Wheel No.
429G
Mounting Method
Screw type
Wheel Width (mm)
21
Material (Wheel)
Nylon
Model
320EA free vehicle
Shape
Caster wheel
Attachment Height H (mm)
68
Turning Radius (mm)
47
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
21