Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel

Stainless 320Ea, Swivel Caster, Nylon Wheel 320EA-N65

Item.#
08016127
Mfr.#
320EA-N65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
24
Shaft Length L (mm)
35
Attachment Height H (mm)
85
Turning Radius (mm)
58
Finishing (Metal Compatibletings)
All stainless steel
Wheel Width (mm)
21
Material (Wheel)
Nylon
Model
320EA Swivel
Screw T
M12x1.75
Stopper
Nothing
Wheel No.
429E
Mounting Method
Screw-in