Buy more than* S$200* and get FREE SHIPPING

  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel
  • Stainless 320Ea, Swivel Caster, Nylon Wheel

Stainless 320Ea, Swivel Caster, Nylon Wheel 320EA-N75

Item.#
08016136
Mfr.#
320EA-N75
Package Qty.
1PC
Ship pack of
1
15.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw T
M12x1.75
Stopper
Not available
Wheel No.
429E
Mounting Method
Screw type
Wheel Width (mm)
21
Material (Wheel)
Nylon
Model
320EA Universal car
Shape
Universal car
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Eccentricity E (mm)
29
Shaft Length L (mm)
35