Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320Ea Swivel Caster, Rubber Wheel
  • Stainless Steel 320Ea Swivel Caster, Rubber Wheel
  • Stainless Steel 320Ea Swivel Caster, Rubber Wheel

Stainless Steel 320Ea Swivel Caster, Rubber Wheel 320EA-R100

5.00 (2)
Item.#
08016145
Mfr.#
320EA-R100
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
32.0
Shaft Length L (mm)
40
Screw T
M16x2.0
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Stainless steel
Material (Wheel)
Rubber
Weight (g)
621
Brake
No
Model
320EA free vehicle
Shape
Caster wheel
Attachment Height H (mm)
126
Wheel No.
425E-R
Wheel Width (mm)
27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange with existing equipment
5
From Japan
On 2014-10-20 08:41:33
I am very satisfied with the high quality. It seems that we can recommend it to customers without problems.
This review is about item#08016172.
Updating casters on the gate
5
From Japan
On 2014-09-08 19:50:26
This time, it is the second repeater, so there is no problem as before. Only the soaring price is dissatisfied.
This review is about item#08016172.