Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel 320EA-UR100

4.00 (1)
Item.#
08016215
Mfr.#
320EA-UR100
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32.0
Shaft Length L (mm)
40
Screw T
M16x2.0
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Stainless steel
Material (Wheel)
Urethane
Brake
None
Model
320EA Universal car
Shape
Universal car
TRUSCO Part Number
398-4460
Attachment Height H (mm)
126
Wheel No.
439E-UR
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor Movable Door Wheel
4
From Japan
On 2014-09-24 17:04:57
Because it is made of stainless steel, it has good rigidity even when it is used outdoors (used for over 1 year) and it is well moved. Among them, will you try putting 556 on the bearing part?
This review is about item#08016705.