Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel 320EA-UR125

4.00 (1)
Item.#
08016224
Mfr.#
320EA-UR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.99 SGD
ADD TO CART
Shipped after 2018-02-07
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Urethane
Brake
None
Model
320EA Swivel
Shaft Length L (mm)
40
Attachment Height H (mm)
152
Wheel No.
439E-UR
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Eccentricity E (mm)
39.0
Screw T
M16x2.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor Movable Door Wheel
4
From Japan
On 2014-09-24 17:04:57
Because it is made of stainless steel, it has good rigidity even when it is used outdoors (used for over 1 year) and it is well moved. Among them, will you try putting 556 on the bearing part?
This review is about item#08016705.