Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel

420EU Swivel Caster, Rubber Integral Wheel 4201EU-R40

5.00 (3)
Item.#
08016233
Mfr.#
4201EU-R40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
41
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi16 to phi18
Model
420EUSwivel
Eccentricity E (mm)
20
Shaft Length L (mm)
53
Attachment Height H (mm)
60
Compatible Pipe Outer Diameter (inch)
41702
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)finishchromeplating
Compatible Pipe Outer Diameter (mm)
19.1
Wheel Diameter D (phi mm)
40
Mounting Method
Attachmentplug
Wall Thickness t (mm)
(Pipe) from 1.0 to 1.6
Allowable Load (daN)
25
Shape
Swivel
Wheel Width (mm)
17
Stopper
Nothing
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 to 10N・m(51 to 102kgf・cm).
Material (Wheel)
Integratedrubberwheelsresinbushinput
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on a pail can (stand) can stand
5
From Japan
On 2018-05-31 20:04:12
It became very convenient as the oil can became able to move ♪
This review is about item#8008917.
Used as tire rack wheel
5
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
This review is about item#8008926.
Replacement of castors
5
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
This review is about item#35691415.