Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel
  • 420EU Swivel Caster, Rubber Integral Wheel

420EU Swivel Caster, Rubber Integral Wheel 4201EU-R75

5.00 (2)
Item.#
08016267
Mfr.#
4201EU-R75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Mounting Method
Attachment plug
Wall Thickness t (mm)
(Pipe) 1.0-1.6
Allowable Load (daN)
40
Shape
Caster wheel
Wheel Width (mm)
21
Stopper
Not available
Turning Radius (mm)
68
Wheel No.
425E
Compatible Spanner
19mm
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Pipe inner Diameter T (mm)
phi16-phi18
Model
420EU caster wheel
Eccentricity E (mm)
29.0
Shaft Length L (mm)
53
Attachment Height H (mm)
95
Compatible Pipe Outer Diameter (inch)
3/4
Compatible Pipe Outer Diameter (mm)
19.1
Wheel Diameter D (phi mm)
75
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Material (Wheel)
Common rubber wheel Includes plastic bush
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as tire rack wheel
5
From Japan
On 2017-07-07 18:35:41
The perfect size, firmly fixed. I am very satisfied. It will be completed if the wheel with the brake with the same dimensions arrives.
This review is about item#8008926.
Replacement of castors
5
From Japan
On 2016-08-17 10:19:19
I can use it without any problem I will order from now as well.
This review is about item#35691415.