Buy more than* S$200* and get FREE SHIPPING

  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)
  • 420 EX/Flexible car (iron plate wheel rubber wound wheel)

420 EX/Flexible car (iron plate wheel rubber wound wheel) 4201EX-PR75

Item.#
08016285
Mfr.#
4201EX-PR75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Wheel Width (mm)
21
Model
420EX Swivel
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Shaft Length L (mm)
50
Stopper
Nothing
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input