Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4201EX-R75

Item.#
08016321
Mfr.#
4201EX-R75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
75
Model
420EX Swivel
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel Width (mm)
21
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
40
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425E