Buy more than* S$200* and get FREE SHIPPING

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 4200MA-RB100

Item.#
08016337
Mfr.#
4200MA-RB100
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Width (mm)
32
Turning Radius (mm)
83
Model
420MASwivel
Shape
Swivel
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
20
Dimension V(mm)
117
Wheel No.
434MB-RB
Brake
None
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
70
Eccentricity E (mm)
32
Attachment Height H (mm)
129
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)