Buy more than* S$200* and get FREE SHIPPING

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 4201MA-RB100

Item.#
08016346
Mfr.#
4201MA-RB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Width (mm)
32
Attachment Height H (mm)
129
Turning Radius (mm)
83
Model
420MA Swivel
Allowable Load (daN)
70
Eccentricity E (mm)
32.0
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434MB-RB
Brake
None
Dimension V(mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M16x2.0
Shaft Length L (mm)
40