Buy more than* S$200* and get FREE SHIPPING

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 4201MA-RB125

Item.#
08016364
Mfr.#
4201MA-RB125
Package Qty.
1PC
Ship pack of
1
37.13 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Width (mm)
32
Screw Dimensions T
M16x2.0
Shaft Length L (mm)
40
Dimension V(mm)
123
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
125
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434MB-RB
Brake
None
Eccentricity E (mm)
34.0
Attachment Height H (mm)
154
Turning Radius (mm)
98
Model
420MA Swivel
Allowable Load (daN)
80