Buy more than* S$200* and get FREE SHIPPING

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 4200MA-RB75

Item.#
08016373
Mfr.#
4200MA-RB75
Package Qty.
1PC
Ship pack of
1
24.71 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Width (mm)
32
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
75
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
20
Dimension V(mm)
108
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434MB-RB
Brake
None
Model
420MA Swivel
Allowable Load (daN)
60
Eccentricity E (mm)
30.0
Attachment Height H (mm)
106
Turning Radius (mm)
69