Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Threaded Swivel Caster
  • Threaded Swivel Caster
  • Threaded Swivel Caster

Threaded Swivel Caster 4201MA-RB75

Item.#
08016382
Mfr.#
4201MA-RB75
Package Qty.
1PC
Ship pack of
1
24.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Stores, factories, and offices
Wheel Width (mm)
32
Shaft Length L (mm)
40
Dimension V(mm)
108
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
75
Screw Dimensions T
M16x2.0
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434MB-RB
Brake
None
Attachment Height H (mm)
106
Turning Radius (mm)
69
Model
420MA Swivel
Allowable Load (daN)
60
Eccentricity E (mm)
30.0